Closet Toilet Seat in White
This product has been replaced by
Manufacturer Part #610001001001300
Sensowash Starck Closet Toilet Seat in White
Product Details
Product Details
- For use with Duravit SensoWash toilets
- Remote control included
- Power actuated lid and seat
- Rear, front and oscillating wash
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Sensowash Starck
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 24-41/100 in
- Material:
- Plastic
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Width:
- 37 in