Round Closed Front Toilet Seat in White
This product has been replaced by
Manufacturer Part #613000011001300
SensoWash Starck Round Closed Front Toilet Seat in White
Product Details
Product Details
- Remote control included
- Complies with following standards: ASME A112.4.2/CSA B45.16
- For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
- cUPC® listed
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- SensoWash Starck
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 24-3/8 in
- GSA Approved:
- No
- Height:
- 6-5/8 in
- IAPMO Listed:
- No
- Length:
- 14-5/8 in
- Material:
- Plastic
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Round
- Toilet Seat Type:
- Closed Front
- Width:
- 14-5/8 in