1.6 gpf Elongated One Piece Toilet in White
Starck 2 1.6 gpf Elongated One Piece Toilet in White
Product Details
Product Details
- Two-piece configuration allows for easier access to the area around the toilet
- Floor mounted installation
- Toilet seat not included
- Elongated bowl provides extra comfort and extending out an extra 1-1/2" compared to a round configuration
- Includes hardware
- Elegant space saving design with height adjustable bowl that supports over 500lbs.
- Wider 3" gravity flush values (larger the conventional 2") for perfect flush
- Designed in Germany
Documents
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Bowl Height Range:
- 15-16 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Starck 2
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- Yes
- EPA Compliant:
- Yes
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Dual
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Toilet Bowl Height:
- 15-3/4 in
- Toilet Bowl Length:
- 22-1/2 in
- Toilet Bowl Width:
- 14-1/8 in
- Toilet Installation:
- Floor Mount
- Toilet Seat Included:
- No
- Toilet Type:
- One Piece
- Toilet/Urinal Outlet:
- Rear
- WaterSense Labeled:
- No