This product requires certification to purchase.

20X15 1H CRMC LAV *STARCK 2 WHIT

You last purchased this on
 
Duravit

Starck 2 20X15 1H CRMC LAV *STARCK 2 WHIT

  • Fast #
  • Part #D07145000001
  • Item #4635674
  • Manufacturer Part #07145000001
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Duravit

Starck 2 20X15 1H CRMC LAV *STARCK 2 WHIT

  • Fast #
  • Part #D07145000001
  • Item #4635674
  • Manufacturer Part #07145000001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 28
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • cUPC® listed
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential, Commercial
Collection:
Starck 2
Color Finish Category:
Whites
Color Finish Name:
White
Height:
6-3/4 in
Number of Bowls:
1
Number of Holes:
1 Hole
Overflow Included:
Yes
Pedestal Only:
No
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Semi-circular
Sink Depth:
15-3/4 in
Sink Installation Type:
Wall Mount
Sink Material:
Ceramic
Vessel Only:
No
Width:
19-5/8 in