Bidet in White
Starck 3 Bidet in White
Frequently Purchased Together
Product Details
Product Details
- Includes tap platform
- Includes overflow
Documents
Specifications
- ADA Compliant:
- No
- Bidet Installation:
- Floor Mount
- Bidet Spray Type:
- Horizontal
- Collection:
- Starck 3
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 22 in
- Height:
- 15-1/4 in
- Material:
- Ceramic
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- WaterSense Labeled:
- No
- Width:
- 14-1/8 in