This product requires certification to purchase.

Elongated Open Front Toilet Seat in White

You last purchased this on
 
Duravit

Starck 3 Elongated Open Front Toilet Seat in White

  • Fast #
  • Part #D0064390000
  • Item #4246677
  • Manufacturer Part #0064390000
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Duravit

Starck 3 Elongated Open Front Toilet Seat in White

  • Fast #
  • Part #D0064390000
  • Item #4246677
  • Manufacturer Part #0064390000
3.3 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 135
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
  • For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Starck 3
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
19-1/2 in
GSA Approved:
No
Height:
1-3/8 in
IAPMO Listed:
No
Length:
14-3/8 in
Material:
Plastic
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Open Front
Width:
14-3/8 in