This product requires certification to purchase.

Elongated Toilet Bowl in White

You last purchased this on
 
Duravit

Starck 3 Elongated Toilet Bowl in White

Brand image
You last purchased this on
 
Duravit

Starck 3 Elongated Toilet Bowl in White

  • Fast #
  • Part #D2226090092
  • Item #4137674
  • Manufacturer Part #2226090092
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Dual flush option uses 1.6/0.8 GPF
  • Complies with following standards: ASME A112.19.2/CSA B45.1
  • For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
  • cUPC® listed
  • In-Wall Tank and Carrier Not Included. Purchase Tank SKU: WD1022000090 separately.
  • Toilet Seat Not Included. Purchase Seat SKU: 0063390000 separately.
  • Wider 3" gravity flush values (larger the conventional 2") for perfect flush
  • Washdown flush uses the natural force of pouring water to clean with each flush
  • Elongated toilet bowl is designed for comfort
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.14, ASME A112.19.2
BAA Compliant:
No
Bowl Height Range:
15-16 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Starck 3
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
Yes
EPA Compliant:
No
Flush Type:
Gravity
GSA Approved:
No
Handle Type:
Remote Control
IAPMO Listed:
No
MA Approved:
Yes
Material:
Vitreous China
NSF Certified:
No
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Toilet Bowl Height:
15 in
Toilet Bowl Length:
24-3/8 in
Toilet Bowl Width:
14-3/8 in
Toilet Installation:
Wall Mount
Toilet Seat Included:
No
Toilet Type:
Bowl
WaterSense Labeled:
Yes



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing