This product requires certification to purchase.

Round Closed Front Toilet Seat with Cover in White

You last purchased this on
 
Duravit

Starck 3 Round Closed Front Toilet Seat with Cover in White

  • Fast #
  • Part #D0063810000
  • Item #2167283
  • Manufacturer Part #0063810000
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Duravit

Starck 3 Round Closed Front Toilet Seat with Cover in White

  • Fast #
  • Part #D0063810000
  • Item #2167283
  • Manufacturer Part #0063810000
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 126
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For use with Duravit D-Code toilets
  • Stainless steel hinge
  • For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Starck 3
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
18-1/8 in
GSA Approved:
No
Height:
1-3/4 in
IAPMO Listed:
No
Length:
14-5/8 in
Material:
Plastic
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
Width:
14-5/8 in