Starck 3 One-Piece Toilet With Sensowash Seat White D1910100
Starck 3 Starck 3 One-Piece Toilet With Sensowash Seat White D1910100
Product Details
Product Details
This product includes
Duravit 1.28 gpf Elongated One Piece Toilet in White
Part #D2120010001
Duravit Round Closed Front Toilet Seat in White
Part #D610000001040100
-
Green
Specifications
- ADA Compliant:
- No
- Collection:
- Starck 3
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Handle Type:
- Lever
- Material:
- Vitreous China
- Proposition 65:
- WARNING: Cancer and Reproductive Harm, www.P65Warnings.ca.gov
- Seat Features:
- Bidet
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 10 in
- Toilet Type:
- One Piece
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- WaterSense Labeled:
- Yes