This product requires certification to purchase.

WAND-WC 620MM STARCK 3 WEI TIEFSPNLER DURAFIX F.SW US HYG

Duravit

Starck 3 WAND-WC 620MM STARCK 3 WEI TIEFSPNLER DURAFIX F.SW US HYG

  • Fast #
  • Part #D2226592092
  • Item #7404907
  • Manufacturer Part #2226592092
4.8 out of 5 Customer Rating
Brand image
Duravit

Starck 3 WAND-WC 620MM STARCK 3 WEI TIEFSPNLER DURAFIX F.SW US HYG

  • Fast #
  • Part #D2226592092
  • Item #7404907
  • Manufacturer Part #2226592092
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • cUPC® listed
  • Complies with following standards: ASME A112.19.2/CSA B45.1
  • For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
  • In-Wall Tank and Carrier Not Included. Purchase Tank SKU: 111335005 separately.
  • Toilet Bowl Seat Not Included. Purchase Seat SKU: 610001001001300 separately.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
Application:
Residential, Commercial
CSA Certified:
CSA B45.1
Collection:
Starck 3
Color Finish Category:
Whites
Color Finish Name:
White
Flow Rate:
1.6 gpm
Height:
15 in
Installation Type:
Wall Mount
Length:
24-3/8 in
Material:
Ceramic
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Width:
14-5/8 in