This product requires certification to purchase.

74-161/200 x 35-5/6 in. Soaker Drop-In Bathtub with Center Drain in White

You last purchased this on
 
Duravit

Starck 74-161/200 x 35-5/6 in. Soaker Drop-In Bathtub with Center Drain in White

  • Fast #
  • Part #D700340000000090
  • Item #4635721
  • Manufacturer Part #700340000000090
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Duravit

Starck 74-161/200 x 35-5/6 in. Soaker Drop-In Bathtub with Center Drain in White

  • Fast #
  • Part #D700340000000090
  • Item #4635721
  • Manufacturer Part #700340000000090
4.5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Sanitary acrylic: 1/4"
  • Rectangle
  • Elegant acrylic white shimmering gleam harmonizes perfectly with the furniture panel and other ceramic objects in the bathroom
  • Complies with the following standards: CSA B45.5/IAPMO Z124
  • cUPC® listed
  • Must purchase panels separately depending on installation needs: ST8902 (back-to-wall), ST8941 (niche/alcove), ST8904 (corner right), or ST8906 (corner left)
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Application:
Residential, Commercial
Basin Depth:
14-5/8 in
Basin Length:
70-7/8 in
Basin Shape:
Rectangle
Basin Width:
28-3/8 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CSA Certified:
CSA B45.5
Capacity:
207.48 gal
Collection:
Starck
Color Finish Category:
Whites
Color Finish Name:
White
Configuration:
Soaker
Depth:
35-7/8 in
Drain Included:
No
Drain Location:
Center
Height:
18-1/8 in
IAPMO Listed:
Yes
Installation Type:
Drop-in
Length:
74-3/4 in
Material:
Plastic
Number of Occupants:
1
Origin:
Global
Overall Height:
19 in
Overall Length:
74-161/200 in
Overall Width:
35-5/6 in
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Weight:
74.1 lb
Width:
74-3/4 in
cUPC Certified:
Yes