This product requires certification to purchase.

Support Frame for Duravit USA D-Code Rectangular and Hexal Built-In Bathtubs

You last purchased this on
 
Duravit

Support Frame for Duravit USA D-Code Rectangular and Hexal Built-In Bathtubs

  • Fast #
  • Part #D790133000000000
  • Item #3913700
  • Manufacturer Part #790133000000000
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Duravit

Support Frame for Duravit USA D-Code Rectangular and Hexal Built-In Bathtubs

  • Fast #
  • Part #D790133000000000
  • Item #3913700
  • Manufacturer Part #790133000000000
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
D-Code
Color Finish Category:
Whites
Color Finish Name:
White
Length:
20-1/100 in
Product Type:
Support Frame
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Width:
3-1/5 in