23-5/8 in. Single-Hole Ceramic Drop-in Basin White
23-5/8 in. Single-Hole Ceramic Drop-in Basin White
Product Details
Product Details
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Pedestal Only:
- No
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Sink Size Range:
- 20 in - 25.99 in
- Vessel Only:
- Yes