23-5/8 in. Drop-in Rectangular Ceramic Bathroom Sink in White Alpine
Happy D.2 23-5/8 in. Drop-in Rectangular Ceramic Bathroom Sink in White Alpine
Frequently Purchased Together
Product Details
Product Details
- Ground
- Includes overflow
- Includes hardware
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- Collection:
- Happy D.2
- Color Finish Category:
- Whites
- Color Finish Name:
- White Alpine
- GSA Approved:
- No
- Height:
- 6-1/2 in
- IAPMO Listed:
- No
- Length:
- 23-5/8 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Sink Bowl Size:
- 21-5/8 in x 13-3/4 in
- Sink Depth:
- 15-3/4 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Ceramic
- Sink Size Range:
- 20 in - 25.99 in
- Width:
- 15-3/4 in