This product requires certification to purchase.

16-3/4 in. Metal Console Sink in Polished Chrome

You last purchased this on
 
Duravit

Vero 16-3/4 in. Metal Console Sink in Polished Chrome

  • Fast #
  • Part #D0030651000
  • Item #3265776
  • Manufacturer Part #0030651000
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Duravit

Vero 16-3/4 in. Metal Console Sink in Polished Chrome

  • Fast #
  • Part #D0030651000
  • Item #3265776
  • Manufacturer Part #0030651000
3.3 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Collection:
Vero
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Height:
30-23/32 in
IAPMO Listed:
No
Material:
Metal, Brass
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov