This product requires certification to purchase.

21-5/8 in. Towel Bar in Chrome

You last purchased this on
 
Duravit

Vero 21-5/8 in. Towel Bar in Chrome

  • Fast #
  • Part #D0030371000
  • Item #3689350
  • Manufacturer Part #0030371000
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Duravit

Vero 21-5/8 in. Towel Bar in Chrome

  • Fast #
  • Part #D0030371000
  • Item #3689350
  • Manufacturer Part #0030371000
4.1 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-3/4 in
Brand Model Compatibility:
45460
CARB OTC LEED Compliant:
No
Collection:
Vero
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Hardware Included:
Yes
IAPMO Listed:
No
Length:
21-5/8 in
Material:
Metal
Mount Type:
Wall
Number of Bars:
1
Projection:
2-1/2 in
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov