This product requires certification to purchase.

Wall Mount Bathroom Sink in White

Duravit

Vero Air Wall Mount Bathroom Sink in White

  • Fast #
  • Part #D2350800000
  • Item #7404526
  • Manufacturer Part #2350800000
4.5 out of 5 Customer Rating
Brand image
Duravit

Vero Air Wall Mount Bathroom Sink in White

  • Fast #
  • Part #D2350800000
  • Item #7404526
  • Manufacturer Part #2350800000
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 8
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential, Commercial
Collection:
Vero Air
Color Finish Category:
Whites
Color Finish Name:
White
Length:
31-1/2 in
Number of Bowls:
1
Number of Holes:
1 Hole
Pedestal Only:
No
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Rectangular
Sink Bowl Size:
29-1/2 in x 12-3/8 in x 4-1/2 in
Sink Depth:
6-1/2 in
Sink Installation Type:
Wall Mount
Sink Material:
Ceramic
Sink Size Range:
31 in - 36 in
Vessel Only:
No
Width:
18-1/2 in