This product requires certification to purchase.

WASHBASIN 80 CM VERO AIR WHITE W.OF W.TP W.3 TH GROUND

You last purchased this on
 
Duravit

Vero Air WASHBASIN 80 CM VERO AIR WHITE W.OF W.TP W.3 TH GROUND

  • Fast #
  • Part #D2350800025
  • Item #7404475
  • Manufacturer Part #2350800025
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Duravit

Vero Air WASHBASIN 80 CM VERO AIR WHITE W.OF W.TP W.3 TH GROUND

  • Fast #
  • Part #D2350800025
  • Item #7404475
  • Manufacturer Part #2350800025
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 8
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial, Residential
Collection:
Vero Air
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
18-1/2 in
Drain Opening:
2 in
Faucet Center Size:
7-7/8 in
Height:
6-1/2 in
Length:
31-1/2 in
Number of Bowls:
1
Number of Holes:
3 Hole
Overflow Included:
Yes
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Rectangular
Sink Bowl Size:
29-1/2 in x 12-3/8 in x 5-3/8 in
Sink Installation Type:
Wall Mount
Sink Material:
Ceramic
Vessel Only:
No