D-shaped Closed Front with Cover Toilet Seat in White
Vero D-shaped Closed Front with Cover Toilet Seat in White
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Vero
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- D-shaped
- Toilet Seat Type:
- Closed Front With Cover