Vero
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Vanity top/sink not included. Purchase SKU: 0454600000 or 04536000001 or 2350600000 separately.
- For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
- All necessary parts and hardware for assembly and installation are included.
Specifications
- Application:
- Residential, Commercial
- Brand Model Compatibility:
- 045460 Vero, 045360 Vero, 235060 Vero Air
- CARB OTC LEED Compliant:
- No
- Collection:
- Vero
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-1/8 in
- Height:
- 30-3/4 in
- IAPMO Listed:
- No
- Length:
- 20-5/8 in
- Material:
- Metal, Brass
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 20-5/8 in