This product requires certification to purchase.

Metal Console in Polished Chrome

You last purchased this on
 
Duravit

Vero Metal Console in Polished Chrome

  • Fast #
  • Part #D0030751000
  • Item #4634046
  • Manufacturer Part #0030751000
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Duravit

Vero Metal Console in Polished Chrome

  • Fast #
  • Part #D0030751000
  • Item #4634046
  • Manufacturer Part #0030751000
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 999
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Collection:
Vero
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
16-73/100 in
Height:
30-71/100 in
IAPMO Listed:
No
Material:
Metal, Brass
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Width:
24-3/5 in