This product requires certification to purchase.

Undermount Basin in White

This product has been replaced by

DURAVIT VERO UNDERMOUNT SINK WHITE WITH WONDERGLISS
Duravit DURAVIT VERO UNDERMOUNT SINK WHITE WITH WONDERGLISS
Manufacturer Part #03304300171
You last purchased this on
 
Duravit

Vero Undermount Basin in White

  • Fast #
  • Part #D03304300001
  • Item #4635816
  • Manufacturer Part #03304300001
4 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

DURAVIT VERO UNDERMOUNT SINK WHITE WITH WONDERGLISS
Duravit DURAVIT VERO UNDERMOUNT SINK WHITE WITH WONDERGLISS
Manufacturer Part #03304300171
Duravit

Vero Undermount Basin in White

  • Fast #
  • Part #D03304300001
  • Item #4635816
  • Manufacturer Part #03304300001
4 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
  • Designed in Germany
  • Complies with following standards: ASME A112.19.2/CSA B45.1
  • cUPC® listed
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Vero
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
IAPMO Listed:
Yes
Length:
18-1/4 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Pedestal Only:
No
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Rectangular
Sink Bowl Size:
16-7/8 in x 12-3/8 in
Sink Depth:
6-1/4 in
Sink Installation Type:
Undermount
Sink Material:
Ceramic
Sink Size Range:
Less than 20 in
Vessel Only:
No
WaterSense Labeled:
No
Width:
13-3/4 in