This product requires certification to purchase.

1/2 in. Square Damper Pin

You last purchased this on
 
Duro Dyne National

1/2 in. Square Damper Pin

  • Fast #
  • Part #DUR2023
  • Item #794492
  • Manufacturer Part #2023
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Duro Dyne National

1/2 in. Square Damper Pin

  • Fast #
  • Part #DUR2023
  • Item #794492
  • Manufacturer Part #2023
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 50
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
1/2 in
Length:
6 in
Product Type:
Square Damper Pin
Size:
1/2 in x 6 in
UL Listed:
No