This product requires certification to purchase.

1/2 in. x 8 mm. Super Saber Point Self-Piercing Screws (1000 Pack)

You last purchased this on
 
Duro Dyne National

1/2 in. x 8 mm. Super Saber Point Self-Piercing Screws (1000 Pack)

  • Fast #
  • Part #D14160
  • Item #3449682
  • Manufacturer Part #14160
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Duro Dyne National

1/2 in. x 8 mm. Super Saber Point Self-Piercing Screws (1000 Pack)

  • Fast #
  • Part #D14160
  • Item #3449682
  • Manufacturer Part #14160
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Foot: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Designed for light- to medium-guage materials
  • Super saber point offers one-step fastening
  • Once pierced, thread propels the screw through metal rapidly and almost without effort
  • For steam and nonshock water, oil, gas or volatile fluids.
  • Air tested.
  • Streamlined body, cylindrically designed to withstand high internal pressures and line strains.
  • Stainless steel seat rings which fit into body under hydraulic pressure, provide high resistance to wear, temperature, galling and scoring.
  • Easily replaceable disc absorbs normal seating wear.
  • Nonasbestos composition packing in bronze gland-equipped stuffing box.
  • Easy dismantle.
  • Requires Certification

Specifications

Color Finish Name:
Silver
Length:
1/2 in
Material:
Metal