1-3/4 in. Self Adhesive Insulation Hanger
1-3/4 in. Self Adhesive Insulation Hanger
Frequently Purchased Together
Product Details
Product Details
- Adhesive: polytheylene foam impregnanted with rubber based adhesive
- 2.2 gpm @ 60 psi
- Less handles, see pages 212-214
Documents
Specifications
- Color Finish Name:
- Silver
- Gauge (metal):
- 28 ga
- Length:
- 1-3/4 in
- Material:
- Steel