This product requires certification to purchase.

1 in. Rib Pin

You last purchased this on
 
Duro Dyne National

1 in. Rib Pin

  • Fast #
  • Part #D26030
  • Item #794374
  • Manufacturer Part #26030
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Duro Dyne National

1 in. Rib Pin

  • Fast #
  • Part #D26030
  • Item #794374
  • Manufacturer Part #26030
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1000
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Resistance welded to ductwork securely attaching the fiberglass insulation
  • Designed for use with 1" heavy density liner
  • Requires Certification

Documents


Specifications

Diameter:
3/20 in
Length:
1 in