This product requires certification to purchase.

120 in. 26 ga Aluminum Drive Cleat

You last purchased this on
 
Duro Dyne National

120 in. 26 ga Aluminum Drive Cleat

  • Fast #
  • Part #D13257
  • Item #2174857
  • Manufacturer Part #13257
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Duro Dyne National

120 in. 26 ga Aluminum Drive Cleat

  • Fast #
  • Part #D13257
  • Item #2174857
  • Manufacturer Part #13257
4.1 out of 5 Customer Rating

X Points
per 10 FOOT
$1.00 per FOOT

Package Quantity Info:

Foot: 1 Roll: 10
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Designed to secure the connection for lighter ductwork applications
  • Manufactured from 24 and 26 gauge galvanized steel
  • Perfect for lighter gauge and residential ductwork applications
  • Tapered ends for an easy start
  • Requires Certification

Documents


Specifications

Duct Cleat Shape:
Drive Cleat
Gauge (metal):
26 ga
Length:
120 in
Material:
Aluminum