28 ga Junior Flexible Duct Connectors
28 ga Junior Flexible Duct Connectors
Product Details
Product Details
- Excellent water resistance
- Excellent tear strength
- Excellent all purpose fabric
- Unaffected by mildew
Documents
Specifications
- Gauge (metal):
- 28 ga
- Height:
- 1-3/4 in
- Length:
- 1-3/4 in
- Material:
- Plastic
- Material Type:
- Polyester
- Width:
- 3 in