This product requires certification to purchase.

3/20 x 1/2 in. Weld Pin

You last purchased this on
 
Duro Dyne National

3/20 x 1/2 in. Weld Pin

  • Fast #
  • Part #D26023
  • Item #1754658
  • Manufacturer Part #26023
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Duro Dyne National

3/20 x 1/2 in. Weld Pin

  • Fast #
  • Part #D26023
  • Item #1754658
  • Manufacturer Part #26023
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Bolt material conforms to ASTM A307A Grade A
  • Nut material conforms to SAE J995 Grade 2
  • Washers conform to B.18.22.1
  • For 150# flanges
  • Lengths for joining to butterfly flange
  • Material: Carbon steel
  • Finish: Zinc plated
  • Sizes: 2 in to 24 in
  • Requires Certification

Documents


Specifications

Diameter:
3/20 in
Length:
1/2 in
Product Type:
Rib Pin