This product requires certification to purchase.

3 x 3 in. Metal Fab Connector

You last purchased this on
 
Duro Dyne National

3 x 3 in. Metal Fab Connector

  • Fast #
  • Part #D10282
  • Item #4823896
  • Manufacturer Part #10282
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Duro Dyne National

3 x 3 in. Metal Fab Connector

  • Fast #
  • Part #D10282
  • Item #4823896
  • Manufacturer Part #10282
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
3 in
Gauge (metal):
24 ga
Height:
3 in
Length:
3 in
Material:
Metal
Width:
3 in