This product requires certification to purchase.

36 in. Nylon Cable Ties in Natural (Pack of 50)

You last purchased this on
 
Duro Dyne National

36 in. Nylon Cable Ties in Natural (Pack of 50)

  • Fast #
  • Part #DUR6298
  • Item #8277264
  • Manufacturer Part #6298
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Duro Dyne National

36 in. Nylon Cable Ties in Natural (Pack of 50)

  • Fast #
  • Part #DUR6298
  • Item #8277264
  • Manufacturer Part #6298
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Neutrals
Color Finish Name:
Natural
Length:
36 in
Material:
Plastic
Material Type:
Nylon
Package Quantity:
Pack of 50
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
UL 181B