This product requires certification to purchase.

3/8 in. Dial Damper Regulator Set

You last purchased this on
 
Duro Dyne National

3/8 in. Dial Damper Regulator Set

  • Fast #
  • Part #D8139
  • Item #794354
  • Manufacturer Part #8139
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Duro Dyne National

3/8 in. Dial Damper Regulator Set

  • Fast #
  • Part #D8139
  • Item #794354
  • Manufacturer Part #8139
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Set includes: KR-3 regulator, KP-7L long spring loc bearing, KP-9L long square end bearing
  • 3/8" bearings and regulator are suitable to use on round as well as square duct
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
20 in Damper
Diameter:
3/8 in
Length:
3-3/4 in
Material:
Steel