This product requires certification to purchase.

3/8 in. KS385 Damper Quadrant Set

You last purchased this on
 
Duro Dyne National

3/8 in. KS385 Damper Quadrant Set

  • Fast #
  • Part #D8051
  • Item #794502
  • Manufacturer Part #8051
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Duro Dyne National

3/8 in. KS385 Damper Quadrant Set

  • Fast #
  • Part #D8051
  • Item #794502
  • Manufacturer Part #8051
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Damper
Material:
Steel
Product Type:
Bearing, Quadrant Damper Set
Size:
3/8 in
UL Listed:
No