Polyester Black Flexible Duct Connector
Polyester Black Flexible Duct Connector
Frequently Purchased Together
Product Details
Product Details
- Excellent water resistance
- Excellent tear strength
- Excellent all purpose fabric
- Unaffected by mildew
Documents
Specifications
- ASTM:
- ASTM A-525 G60
- Gauge (metal):
- 28 ga
- Length:
- 100 ft
- Material:
- Plastic, Steel
- Material Type:
- Polyester, Nylon