Steel Duct Flange
Dyn-O-Mate® Steel Duct Flange
Package Quantity Info:
Foot: 1 Inner Pack: 1000 Bundle: 1000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed for low to medium pressure or residential applications
- Steel punch
- 316 SS bolts
- Stab outlet
- Simple tool
- Furnished with an integrated sealant pocket for a secure air tight fit
- Manufactured from 22-gauge steel in both 12ft. & 20ft. Length
- DOMH is designed for low to medium pressure or residential applications
- Bundles of 20 ft. lengths available only with a full truckload order
- Specialty metal available upon request
Documents
Specifications
- Collection:
- Dyn-O-Mate®
- Duct Size:
- 24/25 in x 1-17/50 in x 20 ft
- Gauge (metal):
- 22 ga
- Length:
- 20 ft
- Material:
- Steel
- UPC:
- 797582086316