24/120/240V Ultraviolet Light Stick Ozone Replacement Bulb
24/120/240V Ultraviolet Light Stick Ozone Replacement Bulb
Product Details
Product Details
Specifications
- AMP:
- 1.1, 1.5
- Depth:
- 4-3/4 in
- Height:
- 2 in
- Product Type:
- Replacement UV Lamp
- Volts:
- 24/120/240V
- Width:
- 2-1/4 in