1HP 1PH 230 Volts Stainless Steel AUTO Effluent PUMP
DWX Series 1HP 1PH 230 Volts Stainless Steel AUTO Effluent PUMP
Product Details
Product Details
- Handles 2" solids
- All stainless steel construction
- These pumps are built for continuous operation
- These pumps are ideal for municipal and industrial lift stations
- Discharge 2" FNPT
Specifications
- AMP:
- 6.5
- Collection:
- DWX Series
- Cord Length:
- 25 ft
- Discharge:
- 2 in
- Discharge Configuration:
- Horizontal
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Horsepower:
- 1 hp
- Impeller:
- Vortex
- Material:
- Stainless Steel, Rubber
- Material Type:
- 304L, Buna-N
- Maximum Temperature:
- 104
- Power Source:
- AC
- Pump Application:
- Sewage
- Pump Body Material:
- Stainless Steel
- Pump Phase:
- 1
- RPM:
- 3600
- Volts:
- 230V