*CVR* DXV MODULUS WALL TUB SPT-MB
*CVR* DXV MODULUS WALL TUB SPT-MB
Product Details
Product Details
- Sleek, modern design with fluid and balanced proportions
- Features a decorative base ring with a two tone finish in either Polished Chrome or Brushed Nickel, Cast brass spout and side valves for longevity
- Cast brass
- Includes 1/2 NPA adapter for 1/2 or 3/4 installations
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 9-5/8 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 2-9/16 in
- Length:
- 9-5/8 in
- Material:
- Brass
- NSF Certified:
- Yes
- WaterSense Labeled:
- No
- Width:
- 2-9/16 in