This product requires certification to purchase.

Single Handle Lever Bar Faucet in Ultra Steel

You last purchased this on
 
DXV

Etre™ Single Handle Lever Bar Faucet in Ultra Steel

  • Fast #
  • Part #DD35404410355
  • Item #9799091
  • Manufacturer Part #D35404410.355
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DXV

Etre™ Single Handle Lever Bar Faucet in Ultra Steel

  • Fast #
  • Part #DD35404410355
  • Item #9799091
  • Manufacturer Part #D35404410.355
5 out of 5 Customer Rating

X Points
Color Finish Name: Ultra Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 48
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • From the modern movement
  • Knurling texture on spray head and lever handle improves grip
  • Dual-function pull-down spray head with toggle to switch from stream to spray
  • High-arc spout swivels 360°, ideal for a kitchen island
  • Quality ceramic disc valve cartridge for drip-free performance
  • Single-hole installation; escutcheon plate available, sold separately
  • Lead-free containing ?0.25% total lead content by weighted volume
  • Durable stainless steel flex lines
  • Maximum flow rate: 1.8 gpm (6.8 l/min)
  • CEC and CAL Green® compliant
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Etre™
Color Finish Category:
Stainless Steel
Color Finish Name:
Ultra Steel
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
13-3/4 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Type:
Pull-down
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2 in
NSF:
NSF 61 Section 9
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Spout Height:
6-5/8 in
Spout Reach:
7-1/2 in
Spout Swivel:
360°
Spout Type:
Swivel
WaterSense Labeled:
Yes