Grid Drain Assembly in Satin Brass
Oak Hill® Grid Drain Assembly in Satin Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 240-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Oak Hill®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Grid Drain Material:
- Brass
- IAPMO Listed:
- No
- Overflow Included:
- No
- Strainer Diameter:
- 2-1/4 in
- Tailpiece Style:
- Straight