*CVR* CCY 1.8 REM DMTF W/ H/SHWR-PC
Rem™ *CVR* CCY 1.8 REM DMTF W/ H/SHWR-PC
Product Details
Product Details
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Rem™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 9-3/4 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 3/4 in
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Tub Filler
- Fitting Size 1:
- 3/4 in
- Flow Rate:
- 1.8 gpm
- Height:
- 8-1/4 in
- Length:
- 9-3/4 in
- NSF Certified:
- Yes
- Spout Height:
- 4 in
- WaterSense Labeled:
- No
- Width:
- 17-5/8 in