24 x 19-11/16 in. Rectangular Pedestal Bathroom Sink in Polished Chrome and Canvas White
Wyatt® 24 x 19-11/16 in. Rectangular Pedestal Bathroom Sink in Polished Chrome and Canvas White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
This product includes
DXV 24 in. Rectangular Fireclay Pedestal Bathroom Sink in Canvas White
Part #DD20010008415
DXV D20010008 Lavatory in Polished Chrome Console Leg
Part #DD21460024002
Documents
Specifications
- Application:
- Residential
- Collection:
- Wyatt®
- Color Finish Category:
- Whites
- Color Finish Name:
- Canvas White
- Faucet Center Size:
- 8 in
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 24 in x 24 in
- Sink Installation Type:
- Consoles
- Sink Size Range:
- 20 in - 25.99 in
- WaterSense Labeled:
- No