This product requires certification to purchase.

12000 RPM Right Angle Die Grinder

You last purchased this on
 
Dynabrade

12000 RPM Right Angle Die Grinder

  • Fast #
  • Part #D48315
  • Item #7920300
  • Manufacturer Part #48315
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dynabrade

12000 RPM Right Angle Die Grinder

  • Fast #
  • Part #D48315
  • Item #7920300
  • Manufacturer Part #48315
3.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • All models have air passage to continually cool the gear box; gears last longer! Pinion piloted on rotor to reduce run-out. Needle bearing assures proper shaft alignment.
  • Dual wick lubrication system ? saturated with gear oil for extended gear life ? over 700 hours. This helps administer the right amount and keep the gear oil on the metal gears. Highest horsepower and torque levels of any similar competitive product.
  • Governor-controlled motor maintains speed under load. Includes both 1/4" & 6mm collet inserts.
  • Requires Certification

Specifications

ETL Listed:
No
End Connection 1:
NPT
Fitting Sizes:
1/4 in
Height:
2-9/10 in
Horsepower:
2/5 hp
Length:
6-1/2 in
RPM:
12000
UL Listed:
No
Weight:
1 lb
Width:
6-1/2 in