This product requires certification to purchase.

20000 RPM Right Angle Die Grinder

You last purchased this on
 
Dynabrade

20000 RPM Right Angle Die Grinder

  • Fast #
  • Part #D48317
  • Item #7920303
  • Manufacturer Part #48317
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dynabrade

20000 RPM Right Angle Die Grinder

  • Fast #
  • Part #D48317
  • Item #7920303
  • Manufacturer Part #48317
3.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • All models have air passage to continually cool the gear box; gears last longer! Pinion piloted on rotor to reduce run-out
  • Dual wick lubrication system saturated with gear oil for extended gear life over 700 hours
  • Governor-controlled motor maintains speed under load. Includes both 1/4 in & 6mm collet inserts
  • Ergonomic tool housing with comfortable soft-touch grip
  • Needle bearing assures proper shaft alignment
  • This helps administer the right amount and keep the gear oil on the metal gears
  • Highest horsepower and torque levels of any similar competitive product
  • Safety-lock throttle lever prevents accidental startup
  • Requires Certification

Specifications

ETL Listed:
No
End Connection 1:
NPT
Fitting Sizes:
1/4 in
Height:
2-9/10 in
Horsepower:
2/5 hp
Length:
6-1/2 in
RPM:
20000
Tool Type:
Right Angle Die Grinder
UL Listed:
No
Watts:
298 W
Weight:
1 lb
Width:
6-1/2 in