This product requires certification to purchase.

12 in. Grinder

You last purchased this on
 
Dynabrade

Mini-Dynafile II 12 in. Grinder

  • Fast #
  • Part #D15003
  • Item #854446
  • Manufacturer Part #15003
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dynabrade

Mini-Dynafile II 12 in. Grinder

  • Fast #
  • Part #D15003
  • Item #854446
  • Manufacturer Part #15003
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Ideal for strap polishing and working in narrow openings. Tool includes 15026 Contact Arm for 1/2" wide x 12" long abrasive belts and 15118 Drive Wheel.
  • Lightweight ergonomic design handle features 7 degree offset. Multi-position grinding head pivots 360 Degree.
  • Belt guard easily detaches for quick abrasive change; simple belt tracking adjustment knob.
  • For added versatility, tool can be easily converted to Die Grinder with optional 01644 (1/4") Threaded Collet Insert.
  • 40378 Rubber Drive Wheel may be ordered separately, for efficient use with optional non-woven nylon belts.
  • Requires Certification

Specifications

Collection:
Mini-Dynafile II
Corded Cordless:
Cordless
Horsepower:
.4 hp
Length:
12 in
Power Source:
Air
RPM:
25000
Tool Type:
Grinder, Sander
Weight:
1.7 lb