This product requires certification to purchase.

13 in. Propane Sealed Double Side Burner

You last purchased this on
 
Dynamic Cooking Systems

13 in. Propane Sealed Double Side Burner

Brand image
You last purchased this on
 
Dynamic Cooking Systems

13 in. Propane Sealed Double Side Burner

  • Fast #
  • Part #DBGC132L
  • Item #7180739
  • Manufacturer Part #BGC132-L
5 out of 5 Customer Rating

X Points
$999.00
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

BTU:
34000
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Stainless Steel
Depth:
26-3/4 in
Fuel Type:
Propane
Height:
10-5/8 in
Material:
Stainless Steel
Number of Burners:
2
Power Source:
Gas
Proposition 65:
WARNING: Cancer and Reproductive Harm www.p65warnings.ca.gov
Width:
13 in



Call for Pricing
Call for Pricing