14-9/16 in. Burner in Stainless Steel
14-9/16 in. Burner in Stainless Steel
Frequently Purchased Together
Product Details
Product Details
Specifications
- BTU:
- 17000
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 22-3/4 in
- Height:
- 10-1/8 in
- Material:
- Stainless Steel
- Product Type:
- Burner
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.p65warnings.ca.gov
- Volts:
- 1.5V
- Width:
- 14-9/16 in