14-9/16 in. Propane Built-In Double Side Burner
14-9/16 in. Propane Built-In Double Side Burner
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- BTU:
- 34000
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel
- Depth:
- 26-5/8 in
- Fuel Type:
- Propane
- Height:
- 10-5/8 in
- Material:
- Stainless Steel
- Number of Burners:
- 2
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.p65warnings.ca.gov
- Width:
- 14-9/16 in