2 cf Microwave Oven in Brushed Stainless Steel
2 cf Microwave Oven in Brushed Stainless Steel
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Capacity:
- 2 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel
- Depth:
- 19-1/8 in
- Energy Star Compliant:
- No
- Height:
- 13-3/8 in
- Interior Light:
- No
- Microwave Type:
- Built-in
- NSF Certified:
- No
- Number of Settings:
- 13, 8
- Power Source:
- Electric
- Volts:
- 120/240V
- Watts:
- 1200 W
- Width:
- 24 in