This product requires certification to purchase.

20-5/16 in. Tower Drawer

Dynamic Cooking Systems

20-5/16 in. Tower Drawer

  • Fast #
  • Part #DTDS120
  • Item #7180814
  • Manufacturer Part #TDS1-20
5 out of 5 Customer Rating
Brand image
Dynamic Cooking Systems

20-5/16 in. Tower Drawer

  • Fast #
  • Part #DTDS120
  • Item #7180814
  • Manufacturer Part #TDS1-20
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Stainless Steel
Depth:
25 in
Height:
9-5/8 in
Proposition 65:
WARNING: Cancer and Reproductive Harm www.p65warnings.ca.gov
UPC:
780405714961
Width:
20-5/16 in